Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
4 units | Please contact Customer Service for Availability | 3 190,00 CZK |
About This Item
NACRES:
NB.35
UNSPSC Code:
41122800
Manufacturer/tradename:
Heathrow Scientific HS2200A
Material:
acrylonitrile-butadiene-styrene (ABS)
Packaging:
pack of 4 bases and 1 lid
3 190,00 CZK
Please contact Customer Service for Availability
material
acrylonitrile-butadiene-styrene (ABS)
manufacturer/tradename
Heathrow Scientific HS2200A
packaging
pack of 4 bases and 1 lid
size
429x265x172 mm
General description
The Droplet Blood Collection Tray is designed with phlebotomists in mind as it is lightweight, roomy and easy-to-clean. Keeping a clean
and organized tray has never been easier. The ABS tray is washable or you can replace the insert periodically for a fresh start. Tray inserts come in two configurations and include an extra-deep compartment for a sharps container.
and organized tray has never been easier. The ABS tray is washable or you can replace the insert periodically for a fresh start. Tray inserts come in two configurations and include an extra-deep compartment for a sharps container.
- Tray features a supply drawer, side pockets, and a ratcheting handle with soft rubber grip that rotates out of the way for easy access
- Each tray includes either a 13 mm or a 16 mm Heathrow OneRack® test tube rack and two disposable polystyrene inserts
- Additional inserts sold in packs of 4 in two different configurations
- Tray measures 429 x 265 x 172 mm
- US Patent No. D544703
Legal Information
Droplet is a trademark of Heathrow Scientific LLC
OneRack is a registered trademark of Heathrow Scientific LLC
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Heathrow Scientific HS2200A | manufacturer/tradename Heathrow Scientific HS120261 | manufacturer/tradename Heathrow Scientific HS2201A | manufacturer/tradename Heathrow Scientific HS2201B |
| material acrylonitrile-butadiene-styrene (ABS) | material acrylonitrile-butadiene-styrene (ABS) | material - | material - |
| packaging pack of 4 bases and 1 lid | packaging pack of 1 ea | packaging pack of 4 inserts | packaging pack of 4 inserts |
| size 429x265x172 mm | size - | size - | size - |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



