Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
500 ea | Please contact Customer Service for Availability | 3 020,00 CZK |
About This Item
3 020,00 CZK
material
polystyrene
packaging
pk of 500
manufacturer/tradename
Heathrow Scientific HS1427C
L × W × H
119 mm × 90 mm × 19 mm
volume
100 mL
color
black
General description
- Features a diamond shape that easily flexes for accurate pouring
- Wide, flat bottom to resist tipping
- Antistatic versions available
- 2 color and 4 sizes
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10 to 70°C (14 to 158°F)
- Can be used with microwave moisture analyzers
- All are FDA/food-grade compliant
- Pack of 500
- Disposable
1 of 1
This Item | |||
|---|---|---|---|
| description polystyrene, volume 100 mL, black | description polystyrene, volume 100 mL, black, anti-static | description polystyrene, volume 25 mL, black | description polystyrene, volume 5 mL, black |
| manufacturer/tradename Heathrow Scientific HS1427C | manufacturer/tradename Heathrow Scientific HS1426C | manufacturer/tradename Heathrow Scientific HS1427A | manufacturer/tradename Heathrow Scientific HS1427AA |
| material polystyrene | material polystyrene | material polystyrene | material polystyrene |
| packaging pk of 500 | packaging pk of 500 | packaging pk of 500 | packaging pk of 500 |
| L × W × H 119 mm × 90 mm × 19 mm | L × W × H 119 mm × 90 mm × 19 mm | L × W × H 71 mm × 46 mm × 14 mm | L × W × H 55 mm × 35 mm × 6 mm |
| color black | color black | color black | color black |
| volume 100 mL | volume 100 mL | volume 25 mL | volume 5 mL |
Still not finding the right product?
Explore all of our products under Diamond shaped weigh boats
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


