Skip to Content
Merck
All Photos(1)

Documents

G3400

Supelco

Gaskets for vertical standard gels, 16.5 cm wide

size 0.75 mm × 28 cm, color-coded yellow

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

size

0.75 mm × 28 cm

color

color-coded yellow

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Unique silicone rubber gasket provides continuous seal around sides and bottom of glass plates, eliminating the need for a bottom spacer. Order gasket thickness to match comb and spacers. Gaskets are color-coded by thickness for easy identification. Length given is height of assembly; actual gasket length is 2 × h + w.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service