Skip to Content
Merck

Skip To

G1653

Grids for transmission electron microscopy

grid size 150 mesh × 165 μm pitch, copper

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 vial
Please contact Customer Service for Availability
1 130,00 CZK

About This Item

NACRES:
MA.01
UNSPSC Code:
41100000
Material:
copper
Packaging:
vial of 100 grids

1 130,00 CZK


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

copper

description

Regular grids with center mark and solid border

packaging

vial of 100 grids

diam.

3.05 mm

grid size

150 mesh × 165 μm pitch

hole W

132 μm

open area size

64%


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
G4776G1528G5401
material

copper

material

copper

material

nickel

material

gold

packaging

vial of 100 grids

packaging

vial of 100 grids

packaging

vial of 100 grids

packaging

vial of 100 grids

diam.

3.05 mm

diam.

3.05 mm

diam.

3.05 mm

diam.

3.05 mm

description

Regular grids with center mark and solid border

description

Regular grids with center mark and solid border

description

Regular grids with center mark and solid border

description

Regular grids with center mark and solid border

open area size

64%

open area size

55%

open area size

69%

open area size

44%

hole W

132 μm

hole W

97 μm

hole W

208 μm

hole W

42 μm


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library