Skip to Content
Merck
All Photos(1)

Key Documents

EPM1190-9917

Platform for Eppendorf® New Brunswick Innova® 2000 Platform Shaker

for 250 mL Erlenmeyer flasks, dedicated, stainless steel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103816
NACRES:
NB.73
Product EPM1190-9917 is not currently sold in your country. Contact Technical Service

material

stainless steel

feature

dedicated
for 250 mL Erlenmeyer flasks

manufacturer/tradename

Eppendorf® M1190-9917 (Global)

L × W

33 cm × 28 cm

capacity

(8 x 250 mL Erlenmeyer flasks)

Looking for similar products? Visit Product Comparison Guide

General description

Platforms dedicated to fit Eppendorf New Brunswick Innova 2000 Platform Shakers

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service