EP6337000019
Eppendorf® Mastercycler® Nexus X2 Thermal Cyclers
Nexus X2, complete unit, aluminum block, AC/DC input 230 V, 50/60 Hz (EU)
Synonym(s):
Mastercycler® Nexus X2, PCR Thermal Cycler
Select a Size
CZK 254,500.00
Select a Size
About This Item
CZK 254,500.00
Recommended Products
feature
CSA and CE compliant
Nexus X2
aluminum block
complete unit
holds 64/32?×?0.2?mL PCR tubes or 24/10?×?0.5 mL PCR tubes
unit can control 2 other units in network
manufacturer/tradename
Eppendorf® 6337000019 (EU)
parameter
37-110 °C temp. range (Lid)
4-99 °C temp. range (control)
technique(s)
PCR: suitable
W × D × H
25 cm × 41.2 cm × 32.1 cm
weight
11 kg
Looking for similar products? Visit Product Comparison Guide
General description
Certified Quality
All Eppendorf cyclers follow these quality guidelines:
- Individual, documented quality control certificates
- Calibration accordingly to national and international standards: NIST (USA), DKD/PTB (Germany), UKAS/NPL (UK)
- UL/cUL listed
Application
Other Notes
Recommended products
Legal Information
accessory
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service