Skip to Content
Merck
All Photos(1)

Key Documents

EP5452000010

Eppendorf® Centrifuge MiniSpin G

incl. standard rotor, AC/DC input 230 V, 50 - 60 Hz

Synonym(s):

Lid for Eppendorf® FA-45-48-11 Rotor

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 30,900.00

CZK 30,900.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
CZK 30,900.00

About This Item

UNSPSC Code:
40161701
NACRES:
NB.81

CZK 30,900.00


Please contact Customer Service for Availability

AC/DC input

230 V AC, Schuko plug

feature

CE compliant
to hold 12 1.5/2.0 mL tubes
incl. standard rotor

manufacturer/tradename

5452000010
Eppendorf® 5452000010
Eppendorf®

parameter

12100 × g
13400 rpm

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service