Skip to Content
Merck
All Photos(4)

Key Documents

EP4982000314

Sigma-Aldrich

Eppendorf® Multipette® M4

starter kit, adjustable

Synonym(s):

dispenser, Pipettor

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
CZK 12,300.00

CZK 12,300.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
CZK 12,300.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.02

CZK 12,300.00


Please contact Customer Service for Availability

feature

adjustable
no. of channels 1 x Channel
starter kit

packaging

pack of 1 incl. Combitips® advanced Box, Combitips® advanced assortment pack (1 tip of each size) and Pipette Holder 2

manufacturer/tradename

Eppendorf® 4982000314

measuring range

1 ul - 10 ml

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf′s Multipette M4 is ideal for repeated dispensing of volumes in long series without the need for repeated liquid aspiration. In combination with Combitips® advanced dispenser tips, even difficult-to-pipette, viscous or volatile liquids are no problem for the Multipette. With hermetically sealed tips, the Multipette/Combitips positive displacement pipetting system also offers a high level of safety when handling infectious, toxic or radioactive liquids.
With the Multipette M4/Combitip System, volumes are dispensed using the positive displacement principle. The liquid is directly dispensed without an air cushion, ensuring the correct volume is always dispensed regardless of the density, viscosity and volatility of the liquid. The Multipette M4 offers a unique volume range of 1 μL – 10 mL, and is the only mechanical dispenser that dispenses the aspirated liquid up to 100 times without refilling the tip. The innovative step counter supports error-free working even after an interruption or distraction during the dispensing procedure. A fully emptied Combitip can be easily ejected with one hand using the operation lever without directly touching the tip.

Application

Liquid handling

Features and Benefits

  • Mechanical positive displacement multi-dispenser: fill the tip once and dispense up to 100 times without a refill
  • Automatic Combitip recognition eliminates time consuming volume calculations
  • Easy-to-read display guarantees stress-free and intuitive operation with a digital display of the dispensing volume Integrated »Sleep« function switches the instrument off, when it is not being used, thus reducing energy consumption
  • Central Combitip ejector: fully emptied Combitip can be easily ejected with one hand
  • Wide dispensing range: 1 µL to 10 mL for flexible operation
  • Fully emptied Combitips® advanced tip can be easily ejected with one hand using the operating lever
  • Perfect for viscous or foaming solutions and liquids with high vapor pressure through positive displacement principle
  • Safe handling of toxic, radioactive or infectious material

Legal Information

Combitips is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
Multipette is a registered trademark of Eppendorf AG

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service