Skip to Content
Merck
All Photos(1)

Key Documents

EP3880000305

Transfer Rack

Holds Eppendorf® SmartBlock 1.5 mL and Eppendorf® SmartBlock 2.0 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.77
Pricing and availability is not currently available.

feature

24 microtubes (0.5 mL)
Holds 24 x 0.5 mL tubes
Holds Eppendorf® SmartBlock 1.5 mL and Eppendorf® SmartBlock 2.0 mL
ThermoMixer C annd ThermoStat C

manufacturer/tradename

Eppendorf® 3880000305 (Global)

parameter

-96 °C temp. range (121 °C)

Looking for similar products? Visit Product Comparison Guide

General description

  • Holds up to 24 microtubes (1.5 mL or 2.0 mL) for easy transfer of multiple vessels in parallel
  • Convenient transfer of up to 24 hot vessels without burning the fingers
  • Temperature range from -96 °C to 121 °C for broad flexibility
  • Limited to ThermoMixer C annd ThermoStat C

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service