Skip to Content
Merck
All Photos(1)

Key Documents

EP022639907

Rotor for Eppendorf® 5804/5804R & 5810/5810R Centrifuges

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103909

material

aluminum

feature

RCF 3,234 × g

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 022639907

compatibility

5804/5804R & 5810/5810R

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Rotor S-4-72, incl. 4 × 250 mL round buckets, including software upgrade (required for some older models), can be used for 120 V models with serial numbers: 5804 (≥62.247), 5804 R (≥63.063), 5810 (62.206), 5810 R (≥66.386). Software upgrade package for 120 V centrifuges with serial numbers between: 5804 = 13,031–62,247, 5804 R = 33,350–63,063, 5810 = 12,949–62,206, 5810 R = 37,842–66,386. If you own a unit with an older serial numbers please contact Eppendorf Customer Support to learn about your options.*Please note that a software upgrade may be necessary for older centrifuges when using this rotor.

Features and Benefits

  • Medium capacity swing-bucket rotor with speeds up to 3,234 × g (4,200 rpm)1)
  • Broad range of adapters available to handle all common tube formats from 0.2 mL to 250 mL
  • Aerodynamic round bucket design for up to 48 % energy savings compared to Rotor A-4-62
  • Buckets and adapters are autoclavable (121 °C, 20 min

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service