EP0030509226
Eppendorf® Deepwell plates, DNA LoBind, 96 wells
capacity 1000 μL, pkg of 80 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122107
size:
96 wells
packaging
pkg of 80 ea
manufacturer/tradename
Eppendorf® 0030509226
technique(s)
PCR: suitable
capacity
1000 μL
size
96 wells
Looking for similar products? Visit Product Comparison Guide
General description
Maximize the recovery of nucleic acids with DNA LoBind Plates. A combination of special manufacturing technologies and selected polypropylene batches ensures almost 100% recovery of the DNA/RNA molecules - and all this without surface coating to eliminate the risk of sample contamination. This makes Eppendorf LoBind Plates ideal for applications where sample recovery is important, such as the preparation or long-term storage of nucleic acids in forensic applications, microarrays and NGS applications.
Application
- Preparation or storage of DNA and RNA samples
- Forensic trace analysis
- Preparation of dilution series in quantitative qPCR
- Sample preparation in next-generation sequencing
- Creation of genome or oligonucleotide libraries
Features and Benefits
- Eppendorf LoBind material ensures optimized sample recovery for better test results
- Without surface coating (e.g. silicone) to minimize the risk of sample interference
- Batch-certified purity grade PCR clean: free from human DNA, DNase, RNase and PCR inhibitors
- Available as reaction vessel, microplate and deepwell plate for easy scaling
- Unique high-contrast OptiTrack matrix: up to 30% faster sample detection and fewer pipetting errors
- RecoverMax well design: Optimized well geometry for minimized residual or dead volume and excellent mixing properties
- Raised corrugated edges and a smooth surface ensure reliable sealing
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service