Skip to Content
Merck
All Photos(1)

Documents

EP0030000897

Eppendorf® epT.I.P.S.® standard

volume range 2-300 μL, yellow polypropylene, pack of 1000 ea (2 bags × 500 tips)

Synonym(s):

Eppendorf pipette tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02

material

yellow polypropylene

sterility

non-sterile

packaging

pack of 1000 ea (2 bags × 500 tips)

manufacturer/tradename

Eppendorf® 0030000897

availability

available only in (India)

maximum volume

300 μL

volume range

2-300 μL

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf Quality ensures efficient function with tight fitting and precision and precise shape. Low wetting and high chemical and thermal resistance. Good centrifugation stability and excellent material transparency. Color coded pack is dark green containing colorless tips.

Application

Liquid handling

Features and Benefits

  • Tips are autoclave friendly at 121 °C in 20 min
  • High-quality and original pipettes packed in resealable bags
  • Easy to work with small sample volumes due to fine retracted or extended tips
  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 µL to 10 mL in Eppendorf Quality purity grade epT.I.P.S. Standard 200 µL, 300 µL and 1,000 µL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service