Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
200 ea | Please contact Customer Service for Availability | 13 200,00 CZK |
About This Item
13 200,00 CZK
material
Nylon membrane, natural polypropylene cap, polypropylene housing, polypropylene tube
description
centrifuge style filter
sterility
non-sterile
feature
RCF 16,000 × g, RNase and DNase free
packaging
case of 200 units (two packs of 100 each)
manufacturer/tradename
Corning 8170
tube size
2.0 mL
working volume
500 μL
pore size
0.45 μm
General description
- Nylon (NY) membranes are naturally hydrophilic, surfactant-free and offer the lowest extractables
- Ideal for removing bacteria, particles, or cells from liquids, HPLC sample preparation and DNA removal from agarose or acrylamide gels.
- Nonsterile and certified nonpyrogenic.
- Maximum Relative Centrifugal Force is 16,000x g.
- Cellulose acetate (CA) membranes provide fast flow rates and low protein binding
- Nylon (NY) membranes are naturally hydrophilic, surfactant-free and offer the lowest extractables
- Both CA and NY filter by centrifugation for removing bacteria, particles, or cells from liquids, HPLC sample preparation and DNA removal from agarose or acrylamide gels
- Use in any standard fixed-angle microcentrifuge rotor at RCF up to 16,000 × g
- Sterile and certified nonpyrogenic and DNase-/RNase-free
Application
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| pore size 0.45 μm | pore size 0.22 μm | pore size 0.45 μm | pore size 0.22 μm |
| manufacturer/tradename Corning 8170 | manufacturer/tradename Corning 8169 | manufacturer/tradename Corning 8163 | manufacturer/tradename Corning 8161 |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| material Nylon membrane, polypropylene housing, natural polypropylene cap, polypropylene tube | material Nylon membrane, natural polypropylene cap, polypropylene housing, polypropylene tube | material cellulose acetate membrane, natural polypropylene cap, polypropylene housing, polypropylene tube | material cellulose acetate membrane, natural polypropylene cap, polypropylene housing, polypropylene tube |
| working volume 500 μL | working volume 500 μL | working volume 500 μL | working volume 500 μL |
| packaging case of 200 units (two packs of 100 each) | packaging case of 200 units (two packs of 100 each) | packaging case of 100 unit | packaging case of 100 units |
Still not finding the right product?
Explore all of our products under Corning® Costar® Spin-X® centrifuge tube filters
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
