Skip to Content
Merck

Skip To

CLS4486

Corning® Costar® Stripette® serological pipettes, individually paper/plastic wrapped

capacity 2 mL

Synonym(s):

pipets, pipettes, serological pipets, serological pipettes

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
50 ea
Please contact Customer Service for Availability
595,00 CZK
1000 ea
Please contact Customer Service for Availability
8 490,00 CZK

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Capacity:
2 mL
Sterility:
sterile
Packaging:
case of 1000, bag of 50
Feature:
DNase free, RNase free, disposable, graduations± 0.01 mL, subdivision
Manufacturer/tradename:
Corning 4486
Material:
polystyrene

595,00 CZK


Please contact Customer Service for Availability

​
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene

sterility

sterile

feature

DNase free, RNase free, disposable, graduations± 0.01 mL, subdivision

packaging

case of 1000, bag of 50

manufacturer/tradename

Corning 4486

measuring range

accuracy: 0.01 mL

technique(s)

cell culture: suitable

L

277 mm

capacity

2 mL

tip I.D.

0.082 in.

color

green color-coded stripe

General description

Corning Costar Stripette serolical pipettes paper/plastic wrapping allows for easy opening by either pop-through or peel-apart techniques. It is also ideal for sterile cell culture and/or tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling. These Stripette pipets are sterile, individually wrapped serological pipets designed to afford optimal conditions for aspetic cell/tissue culture techniques.

  • Color-coding on paper allows easy size identification.
  • Paper/plastic wrap allows full view
  • Unique color-coded magnifying stripe for easier meniscus viewing.
  • Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ± 2% at full volume
  • Lot numbers printed on each pipet wrapper
  • Calibrated to deliver (TD-EX 20ºC) their contents with blowout

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
Stripette is a registered trademark of Corning, Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
CLS4490CLS4485CLS4488
description

capacity 2 mL

description

capacity 50 mL

description

capacity 1 mL

description

capacity 10 mL

manufacturer/tradename

Corning 4486

manufacturer/tradename

Corning 4490

manufacturer/tradename

Corning 4485

manufacturer/tradename

Corning 4488

capacity

2 mL

capacity

50 mL

capacity

1 mL

capacity

10 mL

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

feature

subdivision, disposable, RNase free, graduations± 0.01 mL, DNase free

feature

graduations± 0.5 mL, RNase free, DNase free, disposable, subdivision

feature

DNase free, RNase free, subdivision, graduations± 0.01 mL, disposable

feature

disposable, RNase free, graduations± 0.1 mL, DNase free, subdivision

material

polystyrene

material

polystyrene

material

polystyrene

material

polystyrene

packaging

case of 1000, bag of 50

packaging

bag of 25, case of 100

packaging

bag of 50, case of 1000

packaging

case of 200, bag of 50


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library