Skip to Content
Merck
All Photos(1)

Documents

CLS431466

Corning® flask, canted neck, 175 cm, vented

Synonym(s):

cell culture flasks, tissue culture flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.13

material

U-bottom flask
canted neck
high-density polyethylene cap
polystyrene
vent cap

sterility

sterile; γ-irradiated

feature

cap
closure type Vented cap

packaging

pack of 5
case of 50

manufacturer/tradename

Corning 431466

availability

available only in South Korea

capacity

250 mL

surface area

175 cm2

working volume

35-52.5 mL

binding type

non-treated surface

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service