Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
4 ea | Please contact Customer Service for Availability | 9 350,00 CZK |
About This Item
9 350,00 CZK
material
cap (fill)
sterility
sterile
packaging
case of 4
manufacturer/tradename
Corning 3334
technique(s)
cell culture: suitable
General description
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description sterile, male MPC coupling, with male end cap, 6.4 mm I.D. barbed fitting with female end cap, cap (fill), case of 4 | description sterile, male MPC coupling with male end cap, 9.5 mm I.D. barbed fitting with female end cap, cap (fill), case of 4 | description universal cap, diam. 33 mm, sterile | description sterile, female MPC coupling with male end cap, 9.5 mm I.D. barbed fitting with male end cap, cap (fill) |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| manufacturer/tradename Corning 3334 | manufacturer/tradename Corning 3339 | manufacturer/tradename Corning 3732 | manufacturer/tradename Corning 3329 |
| material cap (fill) | material cap (fill) | material screw top orange high-density polyethylene cap | material cap (fill) |
| packaging case of 4 | packaging case of 4 | packaging pack of 4 ea | packaging - |
| technique(s) cell culture: suitable | technique(s) cell culture: suitable | technique(s) - | technique(s) cell culture: suitable |
Still not finding the right product?
Explore all of our products under Corning® CellSTACK® accessories
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
