Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
25 ea | Please contact Customer Service for Availability | 11 800,00 CZK |
About This Item
11 800,00 CZK
material
angled neck , cap (vented), high-density polyethylene cap, rectangular bottom flask, rectangular flask, rectangular polystyrene , vent cap
sterility
sterile; γ-irradiated
feature
cap, graduations
packaging
case of 25, pack of 5
manufacturer/tradename
Corning 3293
maximum volume
370 mL
surface area
225 cm2
working volume
45-67.5 mL
suitability
suitable for (cell culture applications; optimal for adherent cell culturing)
binding type
CellBIND® surface
General description
CellBIND may provide a more ecominic alternative to expensive and unstable biological coatings.
Both enzymatic and non-enzymatic dissociating solutions have been used to remove and harvest cells from CellBIND surfaces, scraping is not recommended due to the increased strength of cell attachment.
- Manufactured from optically clear virgin polystyrene.
- Treated CellBIND surface treatment for enhanced cell attachment
- 100% integrity tested.
- Sterilized by gamma irradiation and certified nonpyrogenic
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description CellBIND 225cm2 angled neck cell culture flask w/ Vent Cap, PS, sterile, 25/cs | description CellBIND 175cm2 angled neck cell culture flask w/ Vent Cap, PS, sterile, 50/cs | description CellBIND 150cm2 rectangular canted neck cell culture flask w/ Vent Cap, PS, sterile, 50/cs | description CellBIND 25cm2 rectangular canted neck cell culture flask w/ Vent Cap, PS, sterile, 200/cs |
| binding type CellBIND® surface | binding type CellBIND® surface | binding type CellBIND® surface | binding type CellBIND® surface |
| sterility sterile; γ-irradiated | sterility sterile; γ-irradiated | sterility sterile; γ-irradiated | sterility sterile; γ-irradiated |
| manufacturer/tradename Corning 3293 | manufacturer/tradename Corning 3292 | manufacturer/tradename Corning 3291 | manufacturer/tradename Corning 3289 |
| material angled neck , high-density polyethylene cap, rectangular flask, vent cap, cap (vented), rectangular polystyrene , rectangular bottom flask | material U-bottom flask, angled neck , cap (vented), high-density polyethylene cap, rectangular flask, rectangular polystyrene , vent cap | material canted neck , cap (vented), high-density polyethylene cap, rectangular bottom flask, rectangular flask, rectangular polystyrene , vent cap | material canted neck , cap (vented), high-density polyethylene cap, rectangular bottom flask, rectangular flask, rectangular polystyrene , vent cap |
| feature graduations, cap | feature cap, graduations | feature cap, graduations | feature cap, graduations |
| surface area 225 cm2 | surface area 175 cm2 | surface area 150 cm2 | surface area 25 cm2 |
Still not finding the right product?
Explore all of our products under Corning® CellBIND® Surface cell culture flasks
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
