Skip to Content
Merck
All Photos(1)

Key Documents

CLS1395500HTC

Corning® pyrex® media bottle

capacity 500 mL, with PBT high temperature caps

Synonym(s):

1395-500HTC, media bottle, pyrex bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
Product CLS1395500HTC is not currently sold in your country. Contact Technical Service

material

borosilicate glass bottle
cylindrical
red cap

sterility

non-sterile

feature

cap
graduations 100 ‑ 400 mL graduation interval: 100 mL
wide mouth

packaging

case of 10 ea
pack of 10 ea

manufacturer/tradename

Corning 1395-500HTC

bottle H × O.D.

176 mm × 86 mm , approx

capacity

500 mL

fitting

GL 45 thread

Looking for similar products? Visit Product Comparison Guide

General description

These heavy duty Pyrex® round bottles can be used for storage as well as mixing and sampling. They include an autoclavable red polybutylene terephthalate (PBT) GL45 threaded cap with PTFE faced silicone liner and ETFE pouring ring for dry heat sterilization (180°C). New glass bead indicates full capacity line. Bottles have permanent white enamel graduations and marking spots.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service