Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
100 ea | Please contact Customer Service for Availability | CZK 13,000.00 |
About This Item
NACRES:
NB.22
UNSPSC Code:
41122103
CZK 13,000.00
Please contact Customer Service for Availability
sterility
sterile
feature
pivoted blade
packaging
case of 100 (individually wrapped)
manufacturer/tradename
Greiner 541080
blade W
1.6 cm
handle L
40 cm
General description
Greiner cell scrapers are an ideal combination of a rigid polystyrene handle with a soft polyethylene scraping blade.
Material
Handle: Polystyrene
Blade: High Density Polyethylene
Color
Handle: Blue
Blade: White
Material
Handle: Polystyrene
Blade: High Density Polyethylene
Color
Handle: Blue
Blade: White
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| packaging case of 100 (individually wrapped) | packaging case of 100 (individually wrapped) | packaging case of 100 | packaging case of 100 |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| feature pivoted blade | feature pivoted blade | feature - | feature - |
| manufacturer/tradename Greiner 541080 | manufacturer/tradename Greiner 541070 | manufacturer/tradename Corning 3010 | manufacturer/tradename Corning 3011 |
| blade W 1.6 cm | blade W 1.8 cm | blade W - | blade W - |
| handle L 40 cm | handle L 28 cm | handle L 25 cm | handle L 39 cm |
Still not finding the right product?
Explore all of our products under Greiner cell scrapers
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

