Skip to Content
Merck

Skip To

C3794

Liquid chromatography columns

Luer Lock, Non-jacketed, bed volume 8 mL, I.D. × L 1.0 cm × 10 cm

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
10 ea
Please contact Customer Service for Availability
CZK 11,900.00

About This Item

UNSPSC Code:
41115711
NACRES:
SB.52
eCl@ss:
32060201

CZK 11,900.00


Please contact Customer Service for Availability

Request a Custom Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


technique(s)

LPLC: suitable

I.D. × L

1.0 cm × 10 cm

bed volume

8 mL

suitability

suitable for chromatography

General description

All of the columns listed below are constructed of borosilicate glass and are rated at a maximum pressure of 15psi (1 bar). Five configurations are available:
A - Luer-Lock, Non Jacketed: Fixed polypropylene end caps, polyethylene bed supports, Luer-Lock inlet and outlet fittings.
B - Luer-Lock, Jacketed: Same as A (above), with a borosilicate glass jacket surrounding the column body for temperature control.
C - Open-ended: Fixed polypropylene ends (outside of tube only), without jacket or end fittings. Requires 2 flow adapters.
D - PTFE, non-jacketed: Threaded ends, removable PTFE fittings with shielded O-ring seals, 20 μm polyethylene bed supports, and 1/4-28 threaded tubing connections. Solvents contact only PTFE and borosilicate glass.
E - PTFE, jacketed: Same as D (above), with an acrylic jacket surrounding the column body for temperature control.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
C4169C4294C4419
technique(s)

LPLC: suitable

technique(s)

LPLC: suitable

technique(s)

LPLC: suitable

technique(s)

LPLC: suitable

bed volume

8 mL

bed volume

18 mL

bed volume

53 mL

bed volume

147 mL

I.D. × L

1.0 cm × 10 cm

I.D. × L

1.5 cm × 10 cm

I.D. × L

1.5 cm × 30 cm

I.D. × L

2.5 cm × 30 cm

suitability

suitable for chromatography

suitability

suitable for chromatography

suitability

suitable for chromatography

suitability

suitable for chromatography


Still not finding the right product?

Explore all of our products under Liquid chromatography columns




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

1–2 of 2 Questions  
  1. How can I determine the shelf life / expiration / retest date of this product?

    1 answer
    1. If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
      For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
      For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
      For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/418/501/product-dating-information-06-25-mk.pdf

      Helpful?

  2. How is shipping temperature determined? And how is it related to the product storage temperature?

    1 answer
    1. Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf

      Helpful?

Reviews

No rating value

Active Filters