Skip to Content
Merck

Skip To

C2861

Labnet Quick Spin Minifuges

Standard model, holds 6 x 1.5/2.0 mL tubes, AC/DC input 230 V AC

Synonym(s):

centrifuge laboratory, lab centrifuge, micro centrifuge

Sign In to View Organizational & Contract Pricing.

About This Item

UNSPSC Code:
41103900
Manufacturer/tradename:
Labnet
Feature:
CE compliant, CSA approved


feature

CE compliant, CSA approved

manufacturer/tradename

Labnet

availability

not available in North America

technique(s)

cryopreservation: suitable

General description

The original Quick Spin Minifuge is available with two different rotor configurations. The Strip Tube model holds two 8 x 0.2 mL PCR strip tubes or 16 individual 0.2 mL tubes. The Standard model accommodates 6 x 1.5/2.0 mL tubes directly and smaller tubes with adapters. Both 0.5 and 0.4 mL adapters are supplied with the standard unit.

Requiring less than six inches of bench space, the economical Quick Spin Minifuges are ideal for personal use. Both units can be used for applications such as microfiltration of samples and quick spin downs from the walls and caps of tubes.

Operation of the centrifuge begins when the lid is closed. The rotor is quickly accelerated to 6,000 rpm. Upon opening the lid, the rotor comes to a stop.

  • Maximum speed/RCF: 6,000 rpm/2,000 x g
  • Maximum capacity: Strip tube rotor 2 x 0.2 mL strips; Standard tube rotor 6 x 1.5/2.0 mL
  • Dimensions: (W x D x H): 5 in. (12.7 cm) x 5 in. (12.7 cm) x 4.4 in. (11.2 cm)
  • Weight: 1 lb/ 0.45 kg


Still not finding the right product?

Explore all of our products under Labnet Quick Spin Minifuges




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library