Skip to Content
Merck

Skip To

C-12736

Human White Preadipocytes (HWP-p)

Subcutaneous, 1,000,000 proliferating cells

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
CZK 23,300.00

About This Item

NACRES:
NA.81
UNSPSC Code:
41106514
Biological source:
human adipose tissue (subcutaneous)

CZK 23,300.00


Please contact Customer Service for Availability

Request a Bulk Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


biological source

human adipose tissue (subcutaneous)

packaging

pkg of 1,000,000 cells

technique(s)

cell culture | mammalian: suitable

shipped in

ambient

storage temp.

no temp limit

General description

Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.

Application

Primary Human White Preadipocytes (HWP) are isolated from adult subcutaneous adipose tissue from different locations (lot specific source information is available on request) and are provided in a proliferating format.Adipose tissue is crucial in energy storage and metabolic homeostasis. An increase in adipose tissue results either from an enlargement of mature adipocytes or from the differentiation of adipocyte precursor cells (preadipocytes) into new mature adipocytes. These preadipocytes are already present in adipose tissues. They can proliferate throughout adult life and replace the cells that have differentiated into mature adipocytes. Since this differentiation process is controlled by a variety of growth factors and hormones, preadipocytes are suitable for the investigation of the physiological mechanisms controlling proliferation, differentiation, and function of adipose tissue.

Preparation Note

Click here for more information.

Analysis Note

Rigid quality control tests are performed for each lot of PromoCell Human White Preadipocytes. They are tested for cell morphology, adherence rate, and cell viability. Growth performance is tested through multiple passages up to 10 population doublings (PD) under culture conditions without antibiotics and antimycotics. Furthermore, each lot of PromoCell Human White Preadipocytes is extensively tested for its capacity to differentiate into mature adipocytes. In addition, all cells have been tested for the absence of HIV-1, HIV-2, HBV, HCV, HTLV-1, HTLV-2 and microbial contaminants (fungi, bacteria, and mycoplasma).

Other Notes

Recommended Plating Density: 5000 cells per cm2
Passage After Thawing: P2
Tested Markers: Differentiation tested
Population Doublings: >10
Recommended Primary Cell Culture Media:Link
Recommended Primary Cell Culture Media:Link

Disclaimer

Although tested negative for HIV-1, HIV-2, HBV, HCV, HTLV-1 and HTLV-2, the cells – like all products of human origin – should be handled as potentially infectious. No test procedure can completely guarantee the absence of infectious agents.
RESEARCH USE ONLY. This product is regulated in France when intended to be used for scientific purposes, including for import and export activities (Article L 1211-1 paragraph 2 of the Public Health Code). The purchaser (i.e. enduser) is required to obtain an import authorization from the France Ministry of Research referred in the Article L1245-5-1 II. of Public Health Code. By ordering this product, you are confirming that you have obtained the proper import authorization.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
C-12732C-12733C-14072
biological source

human adipose tissue (subcutaneous)

biological source

human adipose tissue (subcutaneous or visceral)

biological source

human adipose tissue (visceral)

biological source

human adipose tissue (subcutaneous or visceral)

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

technique(s)

-

storage temp.

no temp limit

storage temp.

−196°C

storage temp.

room temp

storage temp.

−20°C

shipped in

ambient

shipped in

dry ice

shipped in

ambient

shipped in

dry ice

packaging

pkg of 1,000,000 cells

packaging

pkg of 500,000 cells

packaging

pkg of 500,000 cells

packaging

pkg of 1,000,000 cells


Storage Class

12 - Non Combustible Liquids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters