This product is Primary Human Renal Epithelial Cells (HREpC) isolated from the adult kidney and provided in a cryopreserved format. The passage after thawing will be P2.
Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Please contact Customer Service for Availability | 36 400,00 CZK |
About This Item
36 400,00 CZK
biological source
human kidney
product line
PromoCell®
packaging
pkg of 500,000 cells
morphology
(epithelial)
technique(s)
cell culture | mammalian: suitable
shipped in
dry ice
storage temp.
−196°C
General description
Application
Biochem/physiol Actions
Preparation Note
Analysis Note
Other Notes
Legal Information
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| description 500,000 cryopreserved cells | description 500,000 proliferating cells | description 500,000 cryopreserved cells | description 1 million cells per pellet |
| morphology (epithelial) | morphology (epithelial) | morphology (epithelial) | morphology (epithelial) |
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) - |
| biological source human kidney | biological source human kidney | biological source human kidney (cortex) | biological source human kidney |
| storage temp. −196°C | storage temp. room temp | storage temp. −196°C | storage temp. −20°C |
| shipped in dry ice | shipped in ambient | shipped in dry ice | shipped in dry ice |
| packaging pkg of 500,000 cells | packaging pkg of 500,000 cells | packaging pkg of 500,000 cells | packaging pkg of 1,000,000 cells |
Still not finding the right product?
Explore all of our products under Human Renal Epithelial Cells (HREpC)
Storage Class
12 - Non Combustible Liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Bonjour, est-ce que ces cellules sont des cellules primaires? Sinon, à quel passage? Sont-elles immortalisées? Merci, cordialement
1 answer-
Helpful?
-

