Skip to Content
Merck
All Photos(1)

Key Documents

BR782950

BRAND® Insert strips 9mm for 24 x 6 well BRANDplates®

smooth-walled, 4 Inserts/Strip, PET membrane, pore size 3 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
PET membrane
pore size:
3 μm
sterility:
sterile
binding type:
non-treated surface
Product BR782950 is not currently sold in your country. Contact Technical Service

material

PET membrane

description

cellGrade(TM) plus

sterility

sterile

packaging

pack of 12 ea (strips of 4 inserts)

manufacturer/tradename

BRAND 782950

size

6 well

pore size

3 μm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
BRANDplates is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service