Skip to Content
Merck

Skip To

BR26362

BRAND®, accu-jet® S pipette controller

petrol, without power adapter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.01
UNSPSC Code:
41121514
Manufacturer/tradename:
BRAND 26362
Feature:
CE compliant, CSA approved: no, without power adapter
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PBT , PC

usage

0.1 - 200 mL pipette

feature

CE compliant, CSA approved: no, without power adapter

packaging

pkg of 1 ea

manufacturer/tradename

BRAND 26362

battery power

2 AAA (NiMH)

color

petrol

General description

The accu-jet® S pipette controller brings versatility and endurance to your team. It makes lab work simple, easy, and efficient, whether you work with cell cultures, in quality control or in a pharma lab. Precise pipetting of large and small volumes is easy due to single handed control of pipetting speed for fast, powerful aspiration, accurate meniscus setting, or precise dispensing of small volumes. Thanks to the precise control, you always achieve the required volume spot-on when working with graduated or bulb pipettes. If you need extra power or precision, motor speed is controlled on the fly with one hand, choose between gravity-delivery (for pipettes calibrated "to deliver") or powered blow-out delivery (for pipettes calibrated “to contain”). Convenient functions support efficient work with minimum interruptions. You can typically work for 8 hours of continuous pipetting without recharging*, and the accu-jet® S can be used while charging. Even during short breaks, the accu-jet® S saves time. With the integrated rest position, you can place the instrument on the benchtop on its back with an inserted pipette. The instrument remains ready to use and accessible for you to continue your work at your convenience. Efficient use of resources is what the accu-jet® S is all about. It is designed to make routine service tasks such as membrane filter replacement, adapter change, or battery replacement simple and easy for you. This and the robust design make it the perfect choice for long reliable service. The valve system ensures that no vapors remain inside the instrument, thus preventing corrosion. The membrane filter and check valve prevent liquid from accidentally getting into the instrument. Packaging and production use sustainable solutions. The packaging contains more than 90% recycled material, and manufacturing is powered from renewable sources. Find out more about the versatility and endurance of the accu-jet® S and how it makes your work in the lab simple, easy, and efficient.

Application

Pipetting

Features and Benefits

  • Simple: Precise control for accurate volume setting and delicate cell culture work
  • Easy: Integrated rest position
  • Efficient: Service-friendly and sustainable
  • For glass and plastic pipettes from 0.1 to 200 ml
  • Ergonomic handgrip and perfectly balanced design
  • Fills a 25 ml pipette at maximum motor speed in only 3 seconds
  • Battery with intelligent charging technology and two color charge indicator
  • Four attractive colors

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
accu-jet is a registered trademark of BRAND GMBH + CO KG

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
BR26350BR26353BR26351
description

petrol, without power adapter

description

anthracite, AC/DC input 100 - 240 V, 50 - 60 Hz, universal plug set

description

amethyst, AC/DC input 100 - 240 V, 50 - 60 Hz, universal plug set

description

berry, AC/DC input 100 - 240 V, 50 - 60 Hz, universal plug set

feature

CE compliant, without power adapter, CSA approved: no

feature

CE compliant, CSA approved: no

feature

CE compliant, CSA approved: no

feature

CE compliant, CSA approved: no

manufacturer/tradename

BRAND 26362

manufacturer/tradename

BrandTech 26350

manufacturer/tradename

BrandTech 26353

manufacturer/tradename

BrandTech 26351

usage

0.1 - 200 mL pipette

usage

0.1 - 200 mL pipette

usage

0.1 - 200 mL pipette

usage

0.1 - 200 mL pipette

battery power

2 AAA (NiMH)

battery power

2 AAA (NiMH)

battery power

2 AAA (NiMH)

battery power

2 AAA (NiMH)

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

material

PBT , PC

material

PBT , PC

material

PBT , PC

material

PBT , PC


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library