Skip to Content
Merck
All Photos(1)

Key Documents

BAH445810000

Microscope Slide Tray

slot size 1 × 3 in., positions, 20, polystyrene, pack of 6 trays

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
CZK 3,190.00

CZK 3,190.00


Please contact Customer Service for Availability


Select a Size

Change View
6 EA
CZK 3,190.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.22

CZK 3,190.00


Please contact Customer Service for Availability

material

polystyrene

feature

positions 20

packaging

pack of 6 trays

manufacturer/tradename

Bel-Art H44581-0000

slot size

1 × 3 in.

General description

Storing slides horizontally lets you check your slides visually. White polystyrene background provides good visual contrast for viewing dyes and stains. Use trays as stand alone units or store them in the Slide Tray Cabinet. Pull slides out easily using the convenient finger cutout.
Dimensions: 17 x 34cm (7 1/2" x 13 1/2"). 6 per box
Convenient microscope slide storage trays
  • Store 20 slides horizontally
  • Stores standard 25 x 75 mm (1" x 3") slides


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service