Skip to Content
Merck
All Photos(1)

Documents

BAF198410000

Bel-Art® Conical Centrifuge Tubes with Rims

polyethylene, tube capacity × L 15 mL × 11.7 cm, pack of 12 tubes

Synonym(s):

round bottom tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

polyethylene

feature

graduated

packaging

pack of 12 tubes

manufacturer/tradename

Bel-Art F19841-0000

O.D.

17 mm

tube capacity × L

15 mL × 11.7 cm

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service