Skip to Content
Merck

Skip To

B8285

Nalgene® bottles, style 2202

capacity 2,000 mL

Synonym(s):

nalgene bottle, Nalgene 2202-0005, laboratory container, plastic bottle, receptical, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
521,00 CZK

About This Item

NACRES:
NB.17
UNSPSC Code:
41121800

521,00 CZK


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

low-density polyethylene carbonate bottle, polypropylene cap, polypropylene screw closure, round translucent bottle

joint

Joints threaded neck (38)

description

Not autoclavable

feature

with cap

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 2202-0005

bottle diam. × H

121 mm × 249 mm

capacity

2,000 mL

General description

Store chemicals and standards and collect and store distilled water. Nalgene® large narrow-mouth LDPE Bottles are translucent and offer flexibility, impact resistance and visibility of contents. The extremely low trace metal content in low-density polyethylene makes them ideal for trace metal analysis. These bottles provide excellent chemical resistance to most acids, bases and alcohols. Made only from high-quality, laboratory-grade, plastic materials for dependably low leachables and extractables.

Features and Benefits

  • Nalgene® large narrow-mouth bottles are ideal for storing chemicals and standards.
  • Made from low-density polyethylene (LDPE) material - ideal for trace metal analysis.
  • Highly chemical resistant to most acids, bases, and alcohols.
  • Laboratory-grade plastic materials for dependably low leachables and extractables.
  • Can be used for long-term freezer storage -100°C (-148°F).
  • Translucent - enables easy sample visibility.
  • Linerless polypropylene screw caps ensure leak-proof seal for sample protection.
  • Manufactured from non-toxic materials,

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
B7782B8535B7532
description

capacity 2,000 mL

description

high-density polyethylene, capacity 250 mL, translucent, with cap

description

capacity 8,000 mL

description

high-density polyethylene, capacity 60 mL, with cap

feature

with cap

feature

with cap

feature

with cap

feature

with cap

manufacturer/tradename

Nalgene® 2202-0005

manufacturer/tradename

Nalgene® 2002-0008

manufacturer/tradename

Nalgene® 2202-0020

manufacturer/tradename

Nalgene® 2002-0002

capacity

2,000 mL

capacity

250 mL

capacity

8,000 mL

capacity

60 mL

material

low-density polyethylene carbonate bottle, polypropylene screw closure, polypropylene cap, round translucent bottle

material

high-density polyethylene , polypropylene cap, polypropylene screw closure, round bottle, translucent

material

low-density polyethylene carbonate bottle, polypropylene cap, polypropylene screw closure, round translucent bottle

material

high-density polyethylene , polypropylene cap, polypropylene screw closure, round bottle, translucent

bottle diam. × H

121 mm × 249 mm

bottle diam. × H

-

bottle diam. × H

193 mm × 409 mm

bottle diam. × H

-

packaging

pack of 1 ea

packaging

pack of 12 ea

packaging

pack of 1 ea

packaging

pack of 12 ea


Still not finding the right product?

Explore all of our products under Nalgene® bottles, style 2202




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library