Skip to Content
Merck

B352-05

Bovine Pulmonary Artery Smooth Muscle Cells: BPASMC (Cryovial)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.81
UNSPSC Code:
41106514
Biological source:
bovine pulmonary artery (tunica intima and media)
Growth mode:
Adherent
Morphology:
smooth muscle
Relevant disease(s):
cardiovascular diseases
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


biological source

bovine pulmonary artery (tunica intima and media)

packaging

pkg of 500,000 cells

manufacturer/tradename

Cell Applications, Inc

growth mode

Adherent

karyotype

2n = 60

morphology

smooth muscle

technique(s)

cell culture | mammalian: suitable

relevant disease(s)

cardiovascular diseases

shipped in

dry ice

storage temp.

−196°C

General description

Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.

BPASMC have been used in studies relevant to pulmonary hypertension characterized by hyperproliferation of pulmonary artery smooth muscle cells, the process shown to be mediated by hypoxia-induced expression of Bcl-xl (Suzuki, 2007). Additionally, they were used to elucidate the PKC-α dependent mechanisms of proMMP-2 activation and other signaling events in smooth muscle cells under pro-inflammatory conditions related to cell growth (Chakraborti, 2009; Roy, 2011, 2013; Dey, 2012; Chowdhury, 2013; Shaikh, 2013).

Characterization: positive for smooth muscle cell specific alpha-actin expression.

Application

cell growth, signaling, receptor transactivation and suppression, vascular remodeling

Biochem/physiol Actions

Artery

Preparation Note

  • 2nd passage, >500,000 cells in Bovine Smooth Muscle Cell Basal Medium containing 10% FBS & 10% DMSO
  • Can be cultured at least 16 doublings
Please refer to the BPASMC Culture Protocol.

Other Notes

Bovine Smooth Muscle Cell Basal Medium containing 10% FBS & 10% DMSO


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library