Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
4 ea | Please contact Customer Service for Availability | CZK 1,990.00 |
About This Item
CZK 1,990.00
material
polypropylene copolymer bottle, round bottle, screw top cap, translucent bottle
joint
Joints threaded neck (37.1)
feature
RCF 13,700 × g, with cap
packaging
pack of 4
manufacturer/tradename
Nalgene® 3120-9500
parameter
13700 × g max. RCF
bottle diam. × L
69.52 mm × 168.9 mm
nominal capacity
500 mL
compatibility
for use with IEC rotors
General description
Application
Features and Benefits
- Autoclave friendly and resistant to chemicals
- For low to moderate-speed centrifugation of chemicals and biological samples
- Polypropylene caps that ensure leakproof centrifugation at higher speed and fill volumes
- For better performance, the bottle must not be filled with more than 75% of the total capacity
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| feature RCF 13,700 × g, with cap | feature RCF 13,200 × g, with cap | feature RCF 7,100 × g, with cap | feature RCF 7,100 × g, with cap |
| manufacturer/tradename Nalgene® 3120-9500 | manufacturer/tradename Nalgene® 3120-0250 | manufacturer/tradename Nalgene® 3120-1000 | manufacturer/tradename Nalgene® 3120-1010 |
| joint Joints threaded neck (37.1) | joint Joints threaded neck (29) | joint Joints threaded neck (52.6) | joint - |
| material polypropylene copolymer bottle, screw top cap, round bottle, translucent bottle | material polypropylene copolymer bottle, round bottle, screw top cap, translucent bottle | material polypropylene copolymer bottle, round bottle, screw top cap, translucent bottle | material polypropylene copolymer bottle, round bottle, screw top cap, translucent bottle |
| parameter 13700 × g max. RCF | parameter 13200 × g max. RCF | parameter 7100 × g max. RCF | parameter 7100 × g max. RCF |
| compatibility for use with IEC rotors | compatibility - | compatibility - | compatibility - |
Still not finding the right product?
Explore all of our products under Nalgene® centrifuge bottles, style 3120
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
