Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 pkg | Please contact Customer Service for Availability | 9 120,00 CZK |
About This Item
NACRES:
NB.22
UNSPSC Code:
41121800
Material:
screw top cap
9 120,00 CZK
Please contact Customer Service for Availability
material
screw top cap
manufacturer/tradename
Axygen Inc, Corning
capacity
10 mL
1 of 1
This Item | |||
|---|---|---|---|
| material screw top cap | material screw top cap | material blue , screw top cap | material clear , screw top cap |
| capacity 10 mL | capacity 5 mL | capacity 10 mL | capacity 0.6 mL |
| manufacturer/tradename Axygen Inc | manufacturer/tradename Axygen Inc, Corning | manufacturer/tradename Axygen Inc, Corning | manufacturer/tradename Axygen Inc, Corning |
Still not finding the right product?
Explore all of our products under Self standing screw cap tube
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



