Skip to Content
Merck

94272

Micro particles based on melamine resin, nile blue-marked

size: 4 μm

Synonym(s):

Melamine-formaldehyde resin

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352116
NACRES:
NA.25
MDL number:
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


grade

analytical standard

Quality Segment

form

aqueous suspension

concentration

2.5% (solids)

technique(s)

diffraction/scattering: suitable

particle size

4 μm std dev <0.1 μm, coeff var <3%

fluorescence

λex 633 nm; λem 672 nm

application(s)

cosmetics
environmental
food and beverages
pharmaceutical

format

neat

Analysis Note

For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.


Still not finding the right product?


Storage Class

10 - Combustible liquids

wgk

WGK 2

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library