Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
5 mL | Please contact Customer Service for Availability | CZK 12,400.00 |
About This Item
grade
analytical standard
Quality Segment
form
suspension (aqueous)
crosslinking
2 % cross-linked
concentration
5% (solids)
particle size
100 μm
bp
30-80 °C
mp
240 °C
application(s)
glass & ceramic
industrial qc
pharmaceutical
format
neat
storage temp.
2-8°C
General description
The accurate diameter of 100 μm is determined by methods described by the National Institute of Standards and Technology (NIST, USA), such as:
- Transmission electron microscopy
- Scanning electron microscopy
- Optical microscopy
- COULTER COUNTER particle size analyzer with HDF system.
The measuring instruments are calibrated using standards obtained from the Community Bureau of Reference (BCR, Belgium: Standards RM 165, 166 or 167) and from the NIST (SRM 1690, 1691 or 1692).
Application
Also used as a test sample to characterize a lensfree imaging system.
Features and Benefits
- suitable for routine instrument calibration checking, testing and corrections
- available in 5 mL and 10 mL pack sizes as neat samples
1 of 1
This Item | |||
|---|---|---|---|
| particle size 100 μm | particle size 10 μm | particle size 100 μm std dev ≤2 μm | particle size 30 μm std dev <0.4 μm, coeff var <1% |
| format neat | format neat | format neat | format neat |
| bp 30-80 °C | bp 30-80 °C | bp - | bp - |
| mp 240 °C | mp 240 °C | mp - | mp - |
| grade analytical standard | grade analytical standard | grade analytical standard | grade analytical standard |
| application(s) glass & ceramic | application(s) glass & ceramic | application(s) cosmetics | application(s) environmental |
Still not finding the right product?
Explore all of our products under Micro particles based on polystyrene, dark blue
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



