Skip to Content
Merck

Skip To

14918

Atto 655 amine

suitable for fluorescence

Sign In to View Organizational & Contract Pricing.

About This Item

NACRES:
NA.32
UNSPSC Code:
12352200


form

solid

manufacturer/tradename

ATTO-TEC GmbH

fluorescence

λex 663; λem 684 nm in 0.1 M phosphate pH 7.0

suitability

suitable for fluorescence

storage temp.

−20°C

General description

Atto 655 belongs to a new generation of fluorescent labels. The dye is designed for application in the area of life science, e.g. labeling of DNA, RNA or proteins. Characteristic features of the label are strong absorption, good fluorescence quantum yield, excellent thermal and photo-stability, outstanding ozone resistance, very good water solubility, and very little triplet formation. Atto 655 is a zwitterionic dye with a net electrical charge of zero. The fluorescence is efficiently quenched by electron donors like guanine, tryptophan, etc.
The amine derivative may be used for reactions with activated carboxy-groups like NHS-esters, TFP-esters etc.

find more information here

Application

for coupling to activated carboxy groups

Packaging

Bottomless glass bottle. Contents are inside inserted fused cone.

Legal Information

This product is for Research use only. In case of intended commercialization, please contact the IP-holder (ATTO-TEC GmbH, Germany) for licensing.


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters