Skip to Content
Merck
All Photos(1)

Key Documents

Z803138

Hellma® TrayCell cap

pathlength 0.1 (factor 100) mm ± 0.02 mm, chamber volume 0.7-3 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.32

manufacturer/tradename

Hellma (665.706)

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

chamber volume

0.7-3 μL

pathlength

0.1 (factor 100) mm ± 0.02 mm

Looking for similar products? Visit Product Comparison Guide

General description

Cap made of stainless steel with a mirror made of Quartz Suprasil® with an aluminum mirror layer.
factor = dilution factor compared to a standard cell with a path length of 10 mm

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
TrayCell is a trademark of Hellma GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service