Skip to Content
Merck
All Photos(1)

Documents

GXARG1UM04X

Supelco

MicroMist U-Series Nebulizer

0.4 mL/min & 0.5 x 1.6 x 700 mm Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

quality

0.4 mL/min & 0.5 x 1.6 x 700 mm Tube

manufacturer/tradename

(ARG-1-UM04X)

compatibility

Agilent/HP 7500
Agilent/HP 7700/7800/7900/8800

Looking for similar products? Visit Product Comparison Guide

General description

  • Includes EL-1 EzyLok Connector Kit
  • Suggested Gas Flow 1 L/min
  • Suggested Sample Uptake 0.4 mL/min

Legal Information

MicroMist is a trademark of Glass Expansion Pty Ltd
OpalMist is a trademark of Glass Expansion Pty Ltd

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service