Skip to Content
Merck

Skip To

78737

Nitric acid/Rubidium nitrate concentrate

IC eluent concentrate (20x) for Metrosep C Supp 1 & 2

Synonym(s):

Mixed Acid and Rubidium Solution

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 L
Please contact Customer Service for Availability
CZK 2,640.00
2.5 L
Please contact Customer Service for Availability
CZK 4,870.00

About This Item

NACRES:
NB.21
UNSPSC Code:
41116105
Concentration:
100 mM HNO3 in H2O, 1000 μg/L Rb in H2O (from RbNO3 salt)
Form:
liquid

CZK 2,640.00


Please contact Customer Service for Availability

Request a Custom Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

form

liquid

quality

HNO3 100 mM and Rb 1000 μg/L in H2O

shelf life

limited shelf life, expiry date on the label

concentration

100 mM HNO3 in H2O, 1000 μg/L Rb in H2O (from RbNO3 salt)

technique(s)

ion chromatography: suitable

suitability

application tested

Application

Metrohm IC application note AN-CS-007: Lithium in addition to other cations in seepage water from minerals through sequential suppression.

Other Notes

to be used in combination with ion suppressor regenerant 78698

Visit the IC Portal to learn more

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
6190519399318604
concentration

100 mM HNO3 in H2O, 1000 μg/L Rb in H2O (from RbNO3 salt)

concentration

14 mM C7H5NO4 in H2O, 34 mM HNO3 in H2O

concentration

17 mM Dipicolinic acid in H2O, 17 mM HNO3 in H2O

concentration

in H2O

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100

form

liquid

form

liquid

form

liquid

form

liquid

shelf life

limited shelf life, expiry date on the label

shelf life

-

shelf life

limited shelf life, expiry date on the label

shelf life

-

quality

HNO3 100 mM and Rb 1000 μg/L in H2O

quality

-

quality

HNO3 17 mM and Dipicolinic acid 17 mM in water

quality

-

technique(s)

ion chromatography: suitable

technique(s)

ion chromatography: suitable

technique(s)

ion chromatography: suitable

technique(s)

-


Storage Class

12 - Non Combustible Liquids

wgk

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters