Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
500 g | Please contact Customer Service for Availability | CZK 5,750.00 |
About This Item
clinical testing
environmental
food and beverages
life science and biopharma
microbiology
sterility
non-sterile
Quality Segment
form
powder
shelf life
limited shelf life, expiry date on the label
composition
beef heart (extract from 454g), 30 g/L , D(+)-glucose, 2 g/L , meat peptone (peptic or mixed peptone), 20 g/L , sodium chloride, 5 g/L
packaging
pkg of 500 g
manufacturer/tradename
NutriSelect® Plus
technique(s)
microbiological culture: suitable
color
beige
final pH
7.2±0.2 (25 °C)
application(s)
agriculture
clinical testing
environmental
food and beverages
life science and biopharma
microbiology
suitability
Clostridium spp., anaerobic bacteria, nonselective for Bacteroides spp., nonselective for Enterococcus spp., nonselective for Staphylococcus spp., nonselective for Streptococcus spp., nonselective for bacteria (General Media)
General description
Application
Preparation Note
Other Notes
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| technique(s) microbiological culture: suitable | technique(s) microbiological culture: suitable | technique(s) microbiological culture: suitable | technique(s) microbe id | susceptibility testing: suitable, microbiological culture: suitable |
| suitability Clostridium spp., nonselective for Bacteroides spp., nonselective for Staphylococcus spp., nonselective for bacteria (General Media), anaerobic bacteria, nonselective for Streptococcus spp., nonselective for Enterococcus spp. | suitability bacteria (general purpose media), nonselective for Escherichia coli, nonselective for Pseudomonas spp., nonselective for Staphylococcus spp., nonselective for Streptococcus spp., nonselective for coliforms | suitability Erysipelothrix spp., bacteria, nonselective for Brucella spp., nonselective for Escherichia coli, nonselective for Listeria spp., nonselective for Staphylococcus spp., nonselective for Streptococcus spp., nonselective for bacteria (General Media), nonselective for coliforms | suitability bacteria, nonselective for Escherichia coli, nonselective for Klebsiella spp., nonselective for Staphylococcus spp., nonselective for Streptococcus spp., nonselective for coliforms |
| form powder | form powder | form powder | form powder |
| manufacturer/tradename NutriSelect® Plus | manufacturer/tradename NutriSelect® Plus | manufacturer/tradename NutriSelect® Plus | manufacturer/tradename NutriSelect® Plus |
| application(s) agriculture | application(s) agriculture | application(s) agriculture | application(s) clinical testing |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



