Skip to Content
Merck
All Photos(1)

Documents

42981

Millipore

Legionella Growth Supplement (Twin Pack)

suitable for microbiology

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41171614
NACRES:
NA.85

sterility

sterile

form

liquid

shelf life

limited shelf life, expiry date on the label

application(s)

environmental
microbiology

storage temp.

2-8°C

suitability

Legionella spp.

Related Categories

Application

A chemical enrichment supplement recommended for enhancing growth of Legionella species.

Packaging

one package contains 5 vials part A and 5 vials part B.

Components

(per vial, sufficient for 500 ml medium)
Legionella Growth Supplement Part A (Cat. No.63958):
L-Cysteine hydrochloride 200.0 mg

Legionella Growth Supplement Part B (Cat. No. 93164) :
Ferric pyrophosphate, soluble 125.0 mg
Sodium selenite 5.0 mg
Distilled water 5.0 ml

Storage Class Code

10 - Combustible liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service