Skip to Content
Merck

Skip To

40775

Nano Silica Gel Adamant on TLC Plates

glass plates

Synonym(s):

Silica Gel Nano Adamant on TLC Plates

Sign In to View Organizational & Contract Pricing.

About This Item

eCl@ss:
32110504
UNSPSC Code:
41115711
Feature:
binder Organic, fluorescent indicator: no
Pore size:
60 Å medium pore diameter
Layer thickness:
200 μm


form

glass plates

feature

binder Organic, fluorescent indicator: no

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

5 cm × 5 cm

layer thickness

200 μm

pore size

60 Å medium pore diameter

General description

Nanotechnology led to the production of nanosized synthetic crystalline form silica. Nanosilica can be synthesized using reverse microemulsion, flame synthesis and sol-gel methods.

Application

Nano Silica Gel Adamant on TLC Plates may be used in HPTLC and TLC.

Legal Information

Adamant is a trademark of Macherey-Nagel GmbH & Co., KG




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters