Skip to Content
Merck

Skip To

24573

Hamilton® Microliter syringe, cemented needle

701 ASN, volume 10 μL, needle size 23s-26s ga (cone tip), needle L 43 mm (1.71 in.), pkg of 1 ea

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
CZK 1,610.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

CZK 1,610.00


Please contact Customer Service for Availability

Request a Bulk Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cone tip stainless steel needle (point style 1)

needle size

23s-26s ga (cone tip)

feature

needle type N (cemented needle)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80393

needle L

43 mm (1.71 in.)

volume

10 μL

compatibility

for use with Agilent/HP 7673 and 7683 autosampler

General description

Hamilton′s Microliter syringe is to be used for liquid injection. This syringe is made of with a glass barrel with a hand-fitted stainless steel plunger. The plunger is individually fitted to its matching syringe barrel.

The plunger is not to be used with any other syringe.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
213172131521316
material

cone tip stainless steel needle (point style 1)

material

cone tip stainless steel needle (point style 1)

material

cone tip stainless steel needle (point style 1)

material

cone tip stainless steel needle (point style 1)

packaging

pkg of 1 ea

packaging

pkg of 6 ea

packaging

pkg of 6 ea

packaging

pkg of 6 ea

feature

needle type N (cemented needle)

feature

needle type N (fixed needle)

feature

needle type N (cemented needle)

feature

needle type N (cemented needle)

volume

10 μL

volume

10 μL

volume

5 μL

volume

10 μL

manufacturer/tradename

Hamilton 80393

manufacturer/tradename

Hamilton 80390

manufacturer/tradename

Hamilton 87990

manufacturer/tradename

Hamilton 80389

compatibility

for use with Agilent/HP 7673 and 7683 autosampler

compatibility

for use with Agilent/HP 7673 and 7683 autosampler

compatibility

-

compatibility

for use with Agilent/HP 7673 and 7683 autosampler


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters