Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
6 ea | Please contact Customer Service for Availability | CZK 1,960.00 |
About This Item
material
bevel tip stainless steel needle (point style 2)
needle size
22 ga (bevel tip)
feature
KEL-F hub (KF)
packaging
pkg of 6 ea
manufacturer/tradename
Hamilton 90122
needle L
51 mm (2 in.)
compatibility
for use with Hamilton LT and TLL
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material bevel tip stainless steel needle (point style 2) | material bevel tip stainless steel needle (point style 2) | material bevel tip stainless steel needle (point style 2) | material bevel tip stainless steel needle (point style 2) |
| needle L 51 mm (2 in.) | needle L 51 mm (2 in.) | needle L 51 mm (2 in.) | needle L 51 mm (2 in.) |
| packaging pkg of 6 ea | packaging pkg of 6 ea | packaging pkg of 1 ea | packaging pkg of 1 ea |
| feature KEL-F hub (KF) | feature Metal Hub (N) | feature needle type LTN (fixed) | feature needle type LTN (fixed) |
| needle size 22 ga (bevel tip) | needle size 22 ga (bevel tip) | needle size 22 ga (bevel tip) | needle size 22 ga (bevel tip) |
| manufacturer/tradename Hamilton 90122 | manufacturer/tradename Hamilton 90022 | manufacturer/tradename Hamilton 81517 | manufacturer/tradename Hamilton 81617 |
Still not finding the right product?
Explore all of our products under Hamilton® needles for LT and TLL syringes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

