Skip to Content
Merck

Skip To

21391

Hamilton® GASTIGHT® syringe, 1800 series

1802N, volume 25 μL, needle size 22s ga (bevel tip), needle L 51 mm (2 in.)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
CZK 3,610.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

CZK 3,610.00


Please contact Customer Service for Availability

Request a Bulk Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

bevel tip stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

description

Gastight®

feature

needle type N (cemented)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 84878

needle L

51 mm (2 in.)

volume

25 μL

General description

  • Ideal for corrosive, radioactive, or sterile materials
  • Removable handle minimizes heat transfer from hand to sample, making the syringe easy to hold
  • Accurate and reproducible to ±1%
  • Field repairable

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
213922139321394
material

bevel tip stainless steel needle (point style 2)

material

bevel tip stainless steel needle (point style 2)

material

bevel tip stainless steel needle (point style 2)

material

bevel tip stainless steel needle (point style 2)

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 84878

manufacturer/tradename

Hamilton 84881

manufacturer/tradename

Hamilton 84884

manufacturer/tradename

Hamilton 84887

needle size

22s ga (bevel tip)

needle size

22s ga (bevel tip)

needle size

22s ga (bevel tip)

needle size

22s ga (bevel tip)

description

Gastight®

description

Gastight®

description

Gastight®

description

Gastight®

volume

25 μL

volume

50 μL

volume

100 μL

volume

250 μL


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters