Skip to Content
Merck
All Photos(2)

Key Documents

20723

Hamilton® syringe, 1000 series GASTIGHT®, luer tip

1010LT, volume 10 mL, needle size (not included)

Synonym(s):

Hamilton® Syringe, 1000 Series GASTIGHT® , Luer Tip Syringe 10.0 mL - 20723

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 2,770.00

CZK 2,770.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
CZK 2,770.00

About This Item

UNSPSC Code:
41122001

CZK 2,770.00


Please contact Customer Service for Availability

Request a Bulk Order

material

glass body

needle size

(not included)

feature

without needle Luer tip

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 81601

needle L

, n/a

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.[1] The tip is threaded in a luer lock syringe allowing the needle to be tightly screwed to the tip.[2]

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jeffrey S. Guy
Pharmacology for the Prehospital Professional, 54-54 (2009)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Questions

  1. Is this contain with needle or we have to buy separately????

    1 answer
    1. A needle is not included with this item and must be purchased separately.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service