Skip to Content
Merck
All Photos(1)

Key Documents

08965

Supelco

FluoroFlash® Silica Gel 40 μm

~40 μm particle size

Synonym(s):

Silica Gel FluoroFlash® 40 μm

Sign Into View Organizational & Contract Pricing

Select a Size

100 G
CZK 19,300.00

CZK 19,300.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 G
CZK 19,300.00

About This Item

UNSPSC Code:
41116134
NACRES:
NC.05

CZK 19,300.00


Please contact Customer Service for Availability

Request a Bulk Order

technique(s)

LPLC: suitable

Quality Level

surface area

~500 m2/g

loss

≤1.0% loss on drying

matrix active group

Silica

particle size

~40 μm

pore size

60 Å porosity

bulk density

~0.5 g/mL

Packaging

package with 100 g

Legal Information

Use of this compound may be protected by U.S. patents 6,156,896; 5,859,247; 5,777,121 and 6,673,539.
FluoroFlash is a registered trademark of Fluorous Technologies, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service