Skip to Content
Merck

02665

Aluminum oxide on TLC-plates

aluminum oxide matrix, binder, Organic, fluorescent indicator: no, L × W 20 cm × 20 cm

Synonym(s):

Analtech TLC Uniplates: alumina matrix

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41115711
NACRES:
NC.07
eCl@ss:
32110504
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

alumina matrix, aluminum oxide matrix, glass support

feature

binder Organic, fluorescent indicator: no

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

size

250 μm

particle size

11.0-14.0 μm

pore size

60 Å medium pore diameter

General description

Produced using a slurry containing calcium sulfate hemihydrate as a binder.

Other Notes

this product will be discontinued, please find the alternative product here :
105713

Legal Information

Uniplates is a trademark of Analtech, Inc.


Storage Class

13 - Non Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library