Skip to Content
Merck
All Photos(1)

Key Documents

ZFTPS42TC

Milli-Q

Level sensor

For use with Milli-Q® HX and HR 7000 Water Purification Systems

Synonym(s):

Level sensor 35X HT 4-20mA

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 107,900.00

CZK 107,900.00


In StockDetails


Request more information

Select a Size

Change View
1 EA
CZK 107,900.00

About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

CZK 107,900.00


In StockDetails


Request more information

packaging

pkg of 1 unit

parameter

pressure range at 1 bar (30 bar)
temp. range at -20 to 150 °C (storage)

compatibility

for use with Milli-Q® HR
for use with Milli-Q® HX

Looking for similar products? Visit Product Comparison Guide

General description

These piezoresistive transmitters are specially designed for applications in bioreactors and autoclaves. The transmitters can be used up to +150 °C, a temperature at which they can work continuously.
The sensor element is a chip of silicon, micro-machined. An independent temperature sensor is associated with the pressure measuring element.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service