Skip to Content
Merck
All Photos(1)

Key Documents

XX5000020

Millipore

Flow-limiting Orifice, 2 L/min

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 3,670.00

CZK 3,670.00


Estimated to ship onJune 12, 2025Details



Select a Size

Change View
1 EA
CZK 3,670.00

About This Item

UNSPSC Code:
41116116
eCl@ss:
32161002
NACRES:
NB.24

CZK 3,670.00


Estimated to ship onJune 12, 2025Details


material

stainless steel

Quality Level

sterility

non-sterile

shipped in

ambient

General description

Flow Limiting Orifices create quantitative airflow through a MF-Millipore filter for airborne contamination analysis. The orifices are threaded into the outlet of a Millipore Aerosol Analysis Holder or Aerosol Adapter to enable a constant flow rate when required vacuum level is applied.

Ratings are accurate to within approximately 15%. For greater precision, calibrate orifice with a flowmeter at actual working vacuum level.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service