USBA0200LM2S1
Mobius®, Silver, Ultimus® Bin Assembly
Stainless Steel bin, bottom-ported with SterilEnz adapter and clamp, 200L
Synonym(s):
Mobius® Silver Ultimus Bin Assembly, Stainless Steel bin, bottom-ported with SterilEnz adapter and clamp, 200L
About This Item
material
(Ultimus® Film)
C-Flex
polypropylene
silicone
Quality Level
Agency
meets EN 2.6.14
meets ISO 10993-4
meets JP 4.01
meets USP 661
meets USP 788
meets USP 85
meets USP 87
meets USP 88
sterility
sterile; γ-irradiated (at 25-40 kGy)
product line
Mobius®
parameter
2—60 °C temp. range (35.6—140 °F)
capacity
200 L
impurities
<0.25 EU/mL Aqueous extraction (LAL test)
application(s)
pharma/biopharma processes
storage temp.
15-25°C
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Ultimus® film was designed for more challenging single-use applications such as large-volume liquid processing. Our Ultimus® film technology provides enhanced bag strength, improved durability and leak resistance through a novel strength layer reinforced by woven nylon.
Our Ultimus® Film is now available in our Mobius® 3D assemblies of 100L, 200L, 250L, 500L, 1000L and 2000L and also in our Mobius® MIX and Mobius® Power MIX Single-Use
assemblies and Mobius® iFlex Bioreactor assemblies.
Application
Features and Benefits
Packaging
Components
Tubing: TPE, Platinum-cured sillicone.
Coupler: PP
Luer: PP
Adapter SterlEnz: PP, Silicone
Plug end: PP.
Pinch clamp: Polyester, PBT
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Shipping and storage of valuable bioprocessing liquids deserves the superior strength of single-use assemblies made with Ultimus® film.
Related Content
Film selection is guided by process needs, compatibility of the process fluid with film, process volume and risk. This brief compares the properties of our films so you can make the best selection.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service