Skip to Content
Merck
All Photos(1)

Key Documents

TANKASMES

Milli-Q

Automatic Sanitization Module (ASM)

For use with RiOs/Elix®/AFS® Essential systems, Prevents bacterial growth and limits the formation of biofilm inside the storage tank

Synonym(s):

Automatic Sanitization Module (ASM) for RiOs / Elix® / AFS® Essential Systems

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 31,200.00

CZK 31,200.00


Estimated to ship onApril 15, 2025Details


Request more information

Select a Size

Change View
1 EA
CZK 31,200.00

About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.13

CZK 31,200.00


Estimated to ship onApril 15, 2025Details


Request more information

AC/DC input

28 V

packaging

pkg of 1 unit

H × W × D

32 cm (12.6 in.) × 17 cm (6.7 in.) × 17 cm (6.7 in.)

compatibility

for use with AFS®
for use with Elix® Essential UV
for use with Elix® Essential
for use with RiOs Essential

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The Automatic Sanitization Module (ASM) is a water system purification accessory, designed to inhibit the growth and proliferation of bacteria and prevent the formation of biofilm on the inner surface of the water storage tank.

The ASM device includes a bactericidal UV lamp (UV light emission at 254 nm).
For use with RiOs/Elix®/AFS® Essential water purification systems.

Application

The ASM prevents bacteria proliferation. It is used for the optimal storage of high-quality pure (Type 2/3) water.

Features and Benefits

  • Automatic UV exposure reduces bacteria levels.
  • Eliminates or limits significantly the need for regular chemical sanitization.
  • Optional water detection feature prevents water leakages.
  • ASM, installed on the top of the PE Tank and connected to the water system, manage regular UV light emission at 254 nm.
  • The ASM reduces the risks of water quality degradation over time.

Other Notes

Directions For Use
Organism Retention: Bacteria
Mode of Action: UV
Application: Biochemical and pharmaceutical laboratories
Intended Use: Water purification
Instructions for Use: This item provides water exposed to bactericidal UV lamp. Please refer to "User Manual Automatic Sanitization Module", chapter "ASM installation" in the package.
Storage Statement: Store in dry location.
Disposal Statement: Dispose of in accordance with applicable federal, state, and local regulations.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

For U.S. Customers: Contains mercury; Do not place in trash - dispose according to local, state, or federal laws.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service